Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Nitrile rubber O-ring

For detailed information, other images and documents, please select individual articles from the following table.

Nitrile rubber O-ring

Nitrile rubber O-ring for maintaining a seal

See product details

Available in 12 versions
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
Chemical- and temperature-resistant.


  • Working temperature between -40°C and 120°C.

  • Resistant to petroleum-based lubricants, mineral oils, hydraulic fluids, petrol, alcohol and more.


Shore hardness: ± 70

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.